-
C200-03400094A10101AB100Control Techniques Drives, Commander C200 SeriesItem NumberC200-03400094A10101AB100MFG Item NumberC200-03400094A10101AB100SeriesCommander C200Product DescriptionDrive, AC, 5.0HP, 480V, 9.4A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 5 hp HP (Variable Torque Rating) 5 hp Amps (Constant Torque Rating) 9.4 A Amps (Variable Torque Rating) 9.4 A Closed Loop No AC Line Regenerative No Operator Controls Built In IP Rating IP20 Motor Control-Max Level Open Loop Rotor Flux Control Mounting Panel Nominal Input VAC 480 VAC Input Range Voltage (AC) 380-480 VAC Max Frequency 550 Hz Frame Size 3 Depth 6.3 " Width 3.54 " Height 8.9 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C200-04400135A10101AB100Control Techniques Drives, Commander C200 SeriesItem NumberC200-04400135A10101AB100MFG Item NumberC200-04400135A10101AB100SeriesCommander C200Product DescriptionDrive, AC, 7.5HP, 480V, 13.5A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 7.5 hp HP (Variable Torque Rating) 7.5 hp Amps (Constant Torque Rating) 13.5 A Amps (Variable Torque Rating) 13.5 A Closed Loop No AC Line Regenerative No Operator Controls Built In IP Rating IP20 Motor Control-Max Level Open Loop Rotor Flux Control Mounting Panel Nominal Input VAC 480 VAC Input Range Voltage (AC) 380-480 VAC Max Frequency 550 Hz Frame Size 4 Enclosure 4 Depth 6.9 " Width 4.5 " Height 10.9 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
M701-03400100A10101AB100Control Techniques Drives, Unidrive M SeriesItem NumberM701-03400100A10101AB100MFG Item NumberM701-03400100A10101AB100SeriesUnidrive MProduct DescriptionUnidrive Modbus RTU, No Kypd,Specifications
Specifications Input Phase 3 HP (Constant Torque Rating) 5 hp HP (Variable Torque Rating) 7.5 hp Amps (Constant Torque Rating) 10 A Amps (Variable Torque Rating) 12.3 A Closed Loop Yes AC Line Regenerative No Operator Controls Sold Separately, See Accessories IP Rating IP20 Motor Control-Max Level RFC (Rotor Flux Control) Mounting Panel Input Range Voltage (AC) 342-528 VAC Max Frequency 550 Hz Frame Size 3 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
M701-03400062A10101AB100Control Techniques Drives, Unidrive M SeriesItem NumberM701-03400062A10101AB100MFG Item NumberM701-03400062A10101AB100SeriesUnidrive MProduct DescriptionUnidrive Modbus RTU, No Kypd,Specifications
Specifications Input Phase 3 HP (Constant Torque Rating) 3 hp HP (Variable Torque Rating) 5 hp Amps (Constant Torque Rating) 6.2 A Amps (Variable Torque Rating) 7.7 A Closed Loop Yes AC Line Regenerative No Operator Controls Sold Separately, See Accessories IP Rating IP20 Motor Control-Max Level RFC (Rotor Flux Control) Mounting Panel Input Range Voltage (AC) 342-528 VAC Max Frequency 550 Hz Frame Size 3 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C200-02400023A10101AB100Control Techniques Drives, Commander C200 SeriesItem NumberC200-02400023A10101AB100MFG Item NumberC200-02400023A10101AB100SeriesCommander C200Product DescriptionDrive, AC, 1.0HP, 480V, 2.3A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 1 hp HP (Variable Torque Rating) 1 hp Amps (Constant Torque Rating) 2.3 A Amps (Variable Torque Rating) 2.3 A Closed Loop No AC Line Regenerative No Operator Controls Built In IP Rating IP20 Motor Control-Max Level Open Loop Rotor Flux Control Mounting Panel Nominal Input VAC 480 VAC Input Range Voltage (AC) 380-480 VAC Max Frequency 550 Hz Frame Size 2 Depth 5.9 " Width 2.95 " Height 8.07 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C200-02400041A10101AB100Control Techniques Drives, Commander C200 SeriesItem NumberC200-02400041A10101AB100MFG Item NumberC200-02400041A10101AB100SeriesCommander C200Product DescriptionDrive, AC, 2.0HP, 480V, 4.1A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 2 hp HP (Variable Torque Rating) 2 hp Amps (Constant Torque Rating) 4.1 A Amps (Variable Torque Rating) 4.1 A Closed Loop No AC Line Regenerative No Operator Controls Built In IP Rating IP20 Motor Control-Max Level Open Loop Rotor Flux Control Mounting Panel Nominal Input VAC 480 VAC Input Range Voltage (AC) 380-480 VAC Max Frequency 550 Hz Frame Size 2 Depth 5.9 " Width 2.95 " Height 8.07 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C200-05200250A10101AB100Control Techniques Drives, Commander C200 SeriesItem NumberC200-05200250A10101AB100MFG Item NumberC200-05200250A10101AB100SeriesCommander C200Product DescriptionDrive, AC, 7.5HP, 240V, 25.0A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 7.5 hp HP (Variable Torque Rating) 10 hp Amps (Constant Torque Rating) 25 A Amps (Variable Torque Rating) 30 A Closed Loop No AC Line Regenerative No Operator Controls Built In IP Rating IP20 Motor Control-Max Level Open Loop Rotor Flux Control Mounting Panel Nominal Input VAC 240 VAC Input Range Voltage (AC) 200-240 VAC Max Frequency 550 Hz Frame Size 5 Depth 7.87 " Width 5.63 " Height 15.39 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SM-RESOLVERControl Techniques DrivesItem NumberSM-RESOLVERMFG Item NumberSM-RESOLVERProduct DescriptionRESOLVER SOLUTIONS MODULE,AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
-
M200-02100042A10101AB100Control Techniques Drives, Unidrive M SeriesItem NumberM200-02100042A10101AB100MFG Item NumberM200-02100042A10101AB100SeriesUnidrive MProduct DescriptionUnidrive 115VAC, Max Output HP:Specifications
Specifications Input Phase 1 HP (Constant Torque Rating) 1 hp HP (Variable Torque Rating) 1 hp Amps (Constant Torque Rating) 4.2 A Amps (Variable Torque Rating) 4.2 A Closed Loop No AC Line Regenerative No Operator Controls Built In IP Rating IP20 Motor Control-Max Level Open Loop Vector (Sensorless Vector) Mounting Panel Nominal Input VAC 120 VAC Input Range Voltage (AC) 90-132 VAC Max Frequency 550 Hz Frame Size 2 Enclosure 2 Availability -
M700-03400062A10101AB100Control Techniques Drives, Unidrive M700 SeriesItem NumberM700-03400062A10101AB100MFG Item NumberM700-03400062A10101AB100SeriesUnidrive M700Product DescriptionUnidrive Ethernet, No Kypd, 460VAC,Specifications
Specifications HP (Constant Torque Rating) 3 hp HP (Variable Torque Rating) 5 hp Amps (Constant Torque Rating) 6.2 A Amps (Variable Torque Rating) 7.7 A Mounting Panel Nominal Input VAC 480 VAC Input Range Voltage (AC) 460 VAC AvailabilityOrder by 5:00 PM ET and your package will ship the same day.